Zoro Homepage

Computer Cable, Shielded, 20/8, 1000 Ft.

  • Mfr # C0784A.41.10

  • Zoro # G5705691


product price: $1,621.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Number of Strands
7
Conductor Gauge
20 AWG
Fire Rating
Commercial
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0784A.41.10
Zoro #
G5705691
UPC #
079407046973
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Outside Diameter
0.3 in
Spool Length
1,000 ft
Length
1000 ft.
Nominal Outside Dia.
0.297 in
Conductor Size
20 AWG
Conductor Size - Data Cable
20 AWG

Details

Item
Communication Cable
Number of Strands
7
Conductor Gauge
20 AWG
Fire Rating
Commercial
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
8
Solid/Stranded
Stranded
Shielding Material
100% Aluminum/Polyester Flexfoil
Maximum Voltage Rating
300 V
NEC Article and Type
800 CM
Standards
CE 2006/95/EC, CSA CMG, UL 70,000 BTU Vertical Tray Flame Test, RoHS Compliant
Item - Data Cable
Communication Cable
Suggested Voltage Rating - Data Cable
300 V
Temp. Range
-4 Degrees to 176 Degrees F
Package Type - Data Cable
Reel in a Box
Jacket Material - Wire and Cable
PVC
Insulation Material
S-R PVC
Shielded
Shielded
Fire Rating - Data Cable
Commercial
Application - Communication Cable
Computer Systems, Control Systems
Shielded / Unshielded
Shielded
Cable Sub-Category
Multi-Conductor
Total Number of Conductors - Data Cable
8 (0 Pair)
NEC Article
800
Solid / Stranded
Stranded
Application
Computer Systems, Control Systems, Communications
Package Type
Reel in a Box
Number of Pairs
0
Product Type
Communication Cable
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
176 Degrees F

Description

Communication Cable, Cable Length 1,000 ft, Fire Rating Commercial, Number of Strands 7, Conductor Gauge 20 AWG, Insulation Material S-R PVC, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material 100 Percent Aluminum/Polyester Flexfoil, Solid/Stranded Stranded, Number of Conductors 8, Outside Diameter 0.3 in, Package Type Reel in a Box, Application Computer Systems, Control Systems, Communications, Maximum Voltage Rating 300 V, NEC Article and Type 800 CM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.