Zoro Homepage

Computer Cable, Shielded, 22/2, 1000 Ft.

  • Mfr # C0721A.41.10

  • Zoro # G5706705


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Number of Strands
7
Conductor Gauge
22 AWG
Fire Rating
Riser
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0721A.41.10
Zoro #
G5706705
UPC #
079407046133
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Outside Diameter
0.2 in
Conductor Size - Data Cable
22 AWG
Nominal Outside Dia.
0.234 in
Conductor Size
22 AWG
Length
1000 ft.
Spool Length
1,000 ft

Details

Item
Power Limited and Communication Cable
Number of Strands
7
Conductor Gauge
22 AWG
Fire Rating
Riser
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
4
Solid/Stranded
Stranded
Shielding Material
100% Aluminum/Polyester Flexfoil
Maximum Voltage Rating
300 V
NEC Article and Type
800 CMR
Standards
FCC Docket 20780, CE 2006/95/EC, CSA CMG, UL 70,000 BTU Vertical Tray Flame Test, NEC Article 800 CMR, CSA CMG Flame Test, RoHS Compliant, UL Style 2464
Item - Data Cable
Communication Cable
Shielded / Unshielded
Shielded
Application
Computer Systems, Control Systems, Communications
Insulation Material
S-R PVC
Application - Communication Cable
Computer Systems, Control Systems
Fire Rating - Data Cable
Riser
Total Number of Conductors - Data Cable
4 (2 Pair)
Solid / Stranded
Stranded
Shielded
Shielded
Temp. Range
-4 Degrees to 176 Degrees F
Cable Sub-Category
Fire Alarm/Life Safety/Security
Suggested Voltage Rating - Data Cable
300 V
NEC Article
800
Package Type - Data Cable
Reel in a Box
Jacket Material - Wire and Cable
PVC
Package Type
Reel in a Box
Number of Pairs
2
Maximum Operating Temperature
176 Degrees F
Product Type
Communication Cable
Power Limited
Power Limited
Minimum Operating Temperature
-4 Degrees F

Description

Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Riser, Number of Strands 7, Conductor Gauge 22 AWG, Insulation Material S-R PVC, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material 100 Percent Aluminum/Polyester Flexfoil, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Computer Systems, Control Systems, Communications, Maximum Voltage Rating 300 V, NEC Article and Type 800 CMR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.