SJOOW, Portable Cord, 18 AWG, Indoor/Outdoor, Stranded, Black, Carolprene, 500 ft
Mfr # 01311.38.01
Zoro # G3553510
product price:Â $339.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Key Features
Trade Designation
SJOOW
Wire Size
18 AWG
Conductor Design
Stranded
Jacket Material
Carolprene
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
01311.38.01
Zoro #
G3553510
UPC #
079407902019
Country of Origin
United States
Dimensions
Wire Size
18 AWG
Length
500 ft
Details
Item
Portable Cord
Trade Designation
SJOOW
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
Carolprene
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
300V
Conductor Material
Copper
Standards
UL, CSA Listed
Description
Cord,18/3 SJOOW 300V-Black- 500 RL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.