Shop CAROL
Additional $75.00 delivery surcharge applies per item.
See details
See all product information
Create Account
SJOOW, Portable Cord, 18 AWG, Indoor/Outdoor, Black, Carolprene, 500 ft
- Mfr # 01310.38.01
- Zoro # G3553501
product price:Â
$
391.99
/ea
Key Features
Trade Designation
SJOOW
Wire Size
18 AWG
Conductor Design
Stranded
Jacket Material
Carolprene
Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01310.38.01
- Zoro #
- G3553501
- UPC #
- 079407036912
- Country of Origin
- United States
- Item
- Portable Cord
- Trade Designation
- SJOOW
- Number of Conductors
- 2
- Conductor Design
- Stranded
- Jacket Material
- Carolprene
- Jacket Color
- Black
- Location
- Indoor/Outdoor
- Voltage
- 300 V
- Conductor Material
- Copper
- Standards
- UL, CSA Listed
- Series
- Carolprene
- Conductor Insulation Color
- Black, White
- Ampacity at Maximum Temperature
- 10 A
- Conductor Insulation Material
- EPDM
- Number of Strands
- 16
- Packaging
- Spool
- Number of Ground Conductors
- 0
Dimensions
- Wire Size
- 18 AWG
- Length
- 500 ft
- Conductor Size
- 18 AWG
- Overall Length
- 500 ft
- Wire Rope Length
- 500 ft
Description
Portable Cord, Number of Conductors 2, Trade Designation SJOOW, Jacket Material EPDM, Jacket Color Black, Voltage 300 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.