This item is Discontinued.

Carol CSA TEW (UL 1015), Hookup Wire, Tinned Copper, 14 AWG, White, Stranded, 100 ft C2105A.12.02

CSA TEW (UL 1015), Hookup Wire, Tinned Copper, 14 AWG, White, Stranded, 100 ft (Discontinued)

  • Mfr # C2105A.12.02
  • Zoro # G2571615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C2105A.12.02
Zoro #
G2571615
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft
Nominal Outside Dia.
0.14 in
Wire Size
14 AWG
Nominal Outside Diameter
0.14 in
Overall Length
100 ft
Conductor Size
14 AWG

Details

Item
Hookup Wire
Conductor Material
Tinned Copper
Trade Designation
CSA TEW (UL 1015)
Jacket Color
White
Voltage
600V
Insulation Material
Color-Coded PVC
Conductor Design
Stranded
Temp. Rating
-4 to 221°F
Stranding
41 x 30
Wire Color
White
Standards
UL Style 1015 (UL 221 Degrees F, 600V), CSA Type TEW 221 Degrees F, 600V, RoHS Compliant Directive 2011/65/EU, Designed to meet UL VW-1 Vertical Wire Flame Test
Number of Conductors
1
Product Type
Hookup Wire
Number of Strands
41
Temperature Rating - Maximum Dry
221 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Conductor Insulation Material
PVC
Conductor Insulation Color
White

Description

Hookup Wire, Wire Size 14 AWG, Length 100 ft, Trade Designation TEW, Wire Color White, Nominal Outside Dia. 0.14 in, Voltage 600 V, Insulation Material PVC, Conductor Design Stranded, Temp. Rating -4 Degrees to 221 Degrees F, Stranding 41 x 30, Jacket Color White, Standards CSA, UL VW-1, RoHS 2011/65/EU, UL 1015

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.