This item is Discontinued.

Carol CSA TR-64 (UL 1007, 1569), Hookup Wire, Tinned Copper, 16 AWG, Red, Stranded, 100 ft C2065A.12.03

CSA TR-64 (UL 1007, 1569), Hookup Wire, Tinned Copper, 16 AWG, Red, Stranded, 100 ft (Discontinued)

  • Mfr # C2065A.12.03
  • Zoro # G2907712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C2065A.12.03
Zoro #
G2907712
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft
Nominal Outside Dia.
0.09 in
Wire Size
16 AWG
Nominal Outside Diameter
0.09 in
Overall Length
100 ft
Conductor Size
16 AWG

Details

Item
Hookup Wire
Conductor Material
Tinned Copper
Trade Designation
CSA TR-64 (UL 1007, 1569)
Jacket Color
Red
Voltage
300V
Insulation Material
Color-Coded PVC
Conductor Design
Stranded
Temp. Rating
-4 to 221°F
Stranding
26 x 30
Wire Color
Red
Standards
UL Style 1569 (UL 221 Degrees F, 300V), CSA TR-64: 194 Degrees F, 300V, RoHS Compliant Directive 2011/65/EU, Designed to meet UL VW-1 Vertical Wire Flame Test
Number of Conductors
1
Product Type
Hookup Wire
Temperature Rating - Maximum Dry
221 Degrees F
Number of Strands
26
Operating Temperature - Minimum
-4 Degrees F
Conductor Insulation Material
PVC
Conductor Insulation Color
Red

Description

Hookup Wire, Wire Size 16 AWG, Length 100 ft, Trade Designation CSA TR-64, UL 1007, UL 1569, Wire Color Red, Nominal Outside Dia. 0.09 in, Voltage 300 V, Insulation Material PVC, Conductor Design Stranded, Temp. Rating -4 Degrees to 221 Degrees F, Stranding 26 x 30, Jacket Color Red, Standards CSA TR-64, UL VW-1, RoHS 2011/65/EU, UL 1007, UL 1569

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.