Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C2424A.38.10
Zoro #
G1411234
UPC #
094701598058
Country of Origin
United States
Dimensions
Nominal Outside Dia.
0.469 in
Length
500 ft.
Conductor Size
18 AWG
Spool Length
500 ft
Conductor Size - Data Cable
18 AWG
Description
Communication Cable, Insulation Material Color-Coded PVC (UL 1007), Jacket Color Gray, Jacket Material PVC, Shielded No, Shielding Material None, Number of Conductors 19, Application Public Address Systems, Intercoms, Internal Telephones, Remote Control Circuits, Suitable for EIA RS-232 Applications, Suggested Voltage Rating 300 volts, NEC Article and Type 800 CM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.