Zoro Homepage
This item is Discontinued.
Carol 14 AWG 2 Conductor Stranded Multi-Conductor Cable GY E1052S.18.10

14 AWG 2 Conductor Stranded Multi-Conductor Cable GY (Discontinued)

  • Mfr # E1052S.18.10
  • Zoro # G5695575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1052S.18.10
Zoro #
G5695575
UPC #
-
Country of Origin
United States

Dimensions

Length
500 ft.
Spool Length
500 ft
Nominal Outside Dia.
0.224 in
Conductor Size
14 AWG
Conductor Size - Data Cable
14 AWG

Description

Power Limited and Fire Alarm Cable, Insulation Material Color-Coded S-R PVC, Jacket Color Gray, Jacket Material PVC, Shielded No, Shielding Material None, Number of Conductors 2, Application Power-limited Control Circuits, Intercom, Security, Audio, Background Music, Suggested Voltage Rating 300 volts, NEC Article and Type 725 CL3R; 760 FPLR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.