Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Alarm Cable, 2 C, Red, PVC, 1000 ft.

  • Mfr # E1502S.30.03

  • Zoro # G5730557


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Conductor Gauge
18 AWG
Fire Rating
Riser
Jacket Color
Red
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E1502S.30.03
Zoro #
G5730557
UPC #
079407835003
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Outside Diameter
0.2 in
Conductor Size
18 AWG
Length
1000 ft.
Nominal Outside Dia.
0.15 in
Conductor Size - Data Cable
18 AWG
Spool Length
1,000 ft

Details

Item
Fire Alarm Cable
Conductor Gauge
18 AWG
Fire Rating
Riser
Jacket Color
Red
Jacket Material
PVC
Number of Conductors
2
Solid/Stranded
Solid
Maximum Voltage Rating
300 V
NEC Article and Type
725 CL3R, 760 FPLR, 800 CMR
Standards
RoHS Compliant, UL Listed
Shielded
Unshielded
Package Type - Data Cable
Pulling Pack
Item - Data Cable
Fire Alarm Cable
Fire Rating - Data Cable
Riser
Shielded / Unshielded
Unshielded
Jacket Material - Wire and Cable
Premium Grade PVC
Temp. Range
-4 Degrees to 167 Degrees F
Insulation Material
S-R PVC
Total Number of Conductors - Data Cable
2 (0 Pair)
Cable Sub-Category
Multi-Conductor
Application
Alarm Systems, Audio Systems
Plenum / Riser Rated
Riser Rated
Application - Communication Cable
Alarm Systems, Audio Systems
NEC Article
760
Solid / Stranded
Solid
Package Type
Pulling Pack
Maximum Operating Temperature
167 Degrees F
Number of Pairs
0
Product Type
Fire Alarm Cable
Minimum Operating Temperature
-4 Degrees F

Description

Fire Alarm Cable, Cable Length 1,000 ft, Fire Rating Riser, Number of Strands Not Applicable, Conductor Gauge 18 AWG, Insulation Material S-R PVC, Jacket Color Red, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Solid, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Pulling Pack, Application Alarm Systems, Audio Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 CL3R, 760 FPLR, 800 CMR, Number of Pairs 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.