Zoro Homepage

Fire Alarm Cable, 2 C, Red, PVC, 1000 ft.

  • Mfr # E2542S.41.03

  • Zoro # G5676456


product price: $820.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Conductor Gauge
12 AWG
Fire Rating
Riser
Jacket Color
Red
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2542S.41.03
Zoro #
G5676456
UPC #
079407835478
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Outside Diameter
0.3 in
Nominal Outside Dia.
0.252 in
Length
1000 ft.
Conductor Size
12 AWG
Conductor Size - Data Cable
12 AWG
Spool Length
1,000 ft

Details

Item
Fire Alarm Cable
Conductor Gauge
12 AWG
Fire Rating
Riser
Jacket Color
Red
Jacket Material
PVC
Number of Conductors
2
Solid/Stranded
Solid
Shielding Material
Flexfoil Polyester Supported Aluminum Foil
Maximum Voltage Rating
300 V
NEC Article and Type
725 CL3R, 760 FPLR, 800 CMR
Standards
UL 1666 Flame Test, RoHS Compliant, UL Listed
Application - Communication Cable
Alarm Systems, Audio Systems
Package Type - Data Cable
Reel in a Box
Total Number of Conductors - Data Cable
2 (0 Pair)
Insulation Material
S-R PVC
Shielded / Unshielded
Shielded
Solid / Stranded
Solid
Item - Data Cable
Fire Alarm Cable
Fire Rating - Data Cable
Riser
Application
Alarm Systems, Audio Systems
NEC Article
760
Plenum / Riser Rated
Riser Rated
Temp. Range
-4 Degrees to 167 Degrees F
Jacket Material - Wire and Cable
Premium Grade PVC
Shielded
Shielded
Cable Sub-Category
Multi-Conductor
Package Type
Reel in a Box
Number of Pairs
0
Minimum Operating Temperature
-4 Degrees F
Product Type
Fire Alarm Cable
Maximum Operating Temperature
167 Degrees F

Description

Fire Alarm Cable, Cable Length 1,000 ft, Fire Rating Riser, Number of Strands Not Applicable, Conductor Gauge 12 AWG, Insulation Material S-R PVC, Jacket Color Red, Jacket Material PVC, Shielded Shielded, Shielding Material Flexfoil Polyester Supported Aluminum Foil, Solid/Stranded Solid, Number of Conductors 2, Outside Diameter 0.3 in, Package Type Reel in a Box, Application Alarm Systems, Audio Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 CL3R, 760 FPLR, 800 CMR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.