Zoro Homepage

Multi-Conductor

  • Mfr # C0745A.41.10

  • Zoro # G5070307


product price: $1,099.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Number of Strands
7
Conductor Gauge
24 AWG
Fire Rating
Riser
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0745A.41.10
Zoro #
G5070307
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Outside Diameter
0.2 in
Conductor Size
24 AWG
Nominal Outside Dia.
0.245 in
Length
1000 ft.
Spool Length
1,000 ft
Conductor Size - Data Cable
24 AWG

Details

Item
Power Limited and Communication Cable
Number of Strands
7
Conductor Gauge
24 AWG
Fire Rating
Riser
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
10
Solid/Stranded
Stranded
Shielding Material
100% Aluminum/Polyester Flexfoil
Maximum Voltage Rating
300 V
NEC Article and Type
800 CMR
Standards
CE 2006/95/EC, CSA CMG, UL 70,000 BTU Vertical Tray Flame Test, CSA CMG Flame Test, RoHS Compliant, UL Style 2464
Fire Rating - Data Cable
Riser
Item - Data Cable
Communication Cable
Total Number of Conductors - Data Cable
10 (0 Pair)
Shielded
Shielded
Plenum / Riser Rated
Riser Rated
Solid / Stranded
Stranded
Insulation Material
S-R PVC
Application - Communication Cable
Computer Systems, Control Systems
Jacket Material - Wire and Cable
PVC
Package Type - Data Cable
Reel in a Box
NEC Article
725, 800
Temp. Range
-20 Degrees to 80 Degrees C
Suggested Voltage Rating - Data Cable
300 V
Shielded / Unshielded
Shielded
Application
Computer Systems, Control Systems, Communications
Package Type
Reel in a Box
Power Limited
Power Limited
Maximum Operating Temperature
176 Degrees F
Number of Pairs
5
Minimum Operating Temperature
-4 Degrees F
Product Type
Communication Cable

Description

Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Riser, Number of Strands 7, Conductor Gauge 24 AWG, Insulation Material S-R PVC, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material 100 Percent Aluminum/Polyester Flexfoil, Solid/Stranded Stranded, Number of Conductors 10, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Computer Systems, Control Systems, Communications, Maximum Voltage Rating 300 V, NEC Article and Type 800 CMR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.