Shop CAROL

Portable Cord, 16 AWG, 600 V, 250 ft

  • Mfr # 02566.35.05
  • Zoro # G724159074

product price: 
$
429.99
/ea
Free Shipping & Returns

Key Features

Conductor Insulation Color
Black, Green, Red, White
Ampacity at Maximum Temperature
10 A
Number of Conductors
4
Standards
CSA C22.2 No. 49, MSHA Approved, RoHS Compliant, UL 62
Series
Super Vu-Tron(R) Supreme
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
02566.35.05
Zoro #
G724159074
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.43 in
Conductor Size
16 AWG
Overall Length
250 ft
Grounding Conductor Size
16 AWG
Wire Rope Length
250 ft
Length
250 ft

Details

Item
Portable Cord
Conductor Insulation Color
Black, Green, Red, White
Ampacity at Maximum Temperature
10 A
Number of Conductors
4
Standards
CSA C22.2 No. 49, MSHA Approved, RoHS Compliant, UL 62
Series
Super Vu-Tron(R) Supreme
Grounding Conductor Insulation Material
EPDM
Operating Temperature - Minimum
-50 Degrees C
Conductor Material
Copper
Conductor Insulation Material
EPDM
Grounding Conductor Material
Copper
Special Features
High Flexibility, Resistant to Abrasion, Resistant to Moisture, Resistant to Oil, UV Resistant, Water-Resistant, Weather Resistant
Number of Ground Conductors
1
Number of Strands
26
Voltage
600 V
Jacket Material
CPE
Grounding Conductor Insulation Color
Green
Jacket Color
Yellow
Temperature Rating - Maximum Dry
105 Degrees C
Location
Indoor, Outdoor

Description

Portable Cord, Number of Conductors 4, Trade Designation SOOW, Jacket Material CPE, Jacket Color Yellow, Voltage 600 V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.