Portable Cord, SJTOW, 16 AWG, 3 C, Gray, PVC, Stranded, 300V, Indoor/Outdoor, 250 ft

  • Mfr # 86913.35.10

  • Zoro # G414547754


product price:  $216.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SJTOW
Wire Size
16 AWG
Conductor Design
Stranded
Jacket Material
PVC
Location
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
86913.35.10
Zoro #
G414547754
UPC #
079407294206
Country of Origin
United States

Dimensions

Wire Size
16 AWG
Length
250 ft
Overall Length
250 ft
Outside Dia.
0.33 in
Nominal Outside Dia.
0.33 in
Conductor Size
16 AWG
Nominal Outside Diameter
0.33 in

Details

Item
Portable Cord
Trade Designation
SJTOW
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Gray
Location
Indoor/Outdoor
Voltage
300V
Conductor Material
Copper
Standards
CSA Flexible Cord - C22.2-49; RoHS Compliant; UL Flexible Cord - UL 62
Temp. Rating
-40 Degrees to 194 Degrees F
Wire Color
Black, Green, White
Maximum Operating Temperature
194 Degrees F
Gauge/Conductor
16/3
Special Features
Ozone Resistant, Acid Resistant, Alkalis Resistant, Oil Resistant, Water Resistant, UV Resistant, Weather Resistant
Minimum Operating Temperature
-40 Degrees F
Number of Ground Conductors
0
Number of Strands
26
Ampacity at Maximum Temperature
13 A
Operating Temperature - Minimum
-40 Degrees F
Packaging
Spool
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Color
Black, Green, White

Description

Portable Cord, Number of Conductors 3, Wire Size 16 AWG, Trade Designation SJTOW, Jacket Material PVC, Wire Color Black, Green, White, Jacket Color Gray, Length 250 ft, Voltage 300 V, Nominal Outside Dia. 0.33 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.