Shop CAROL

Portable Cord, SJTOW, 16 AWG, 3 C, Yellow, PVC, Stranded, 300V, Indoor/Outdoor, 25 ft

  • Mfr # 86913.05-25
  • Zoro # G512923948

product price: 
$
34.99
/ea

Key Features

Trade Designation
SJTOW
Wire Size
16 AWG
Conductor Design
Stranded
Jacket Material
PVC
Location
Indoor/Outdoor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
86913.05-25
Zoro #
G512923948
UPC #
-
Country of Origin
United States
Item
Portable Cord
Trade Designation
SJTOW
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Yellow
Location
Indoor/Outdoor
Voltage
300 V
Conductor Material
Copper
Standards
CSA C22.2 No.49, RoHS, UL 62
Temp. Rating
-40 Degrees to 194 Degrees F
Wire Color
Black, Green, White
Special Features
Ozone Resistant, Acid Resistant, Alkalis Resistant, Oil Resistant, Water Resistant, UV Resistant, Weather Resistant
Maximum Operating Temperature
194 Degrees F
Gauge/Conductor
16/3
Minimum Operating Temperature
-40 Degrees F
Conductor Insulation Material
PVC
Operating Temperature - Minimum
-40 Degrees F
Conductor Insulation Color
Black, Green, White
Number of Ground Conductors
0
Temperature Rating - Maximum Dry
194 Degrees F
Temperature Rating - Maximum Wet
194 Degrees F
Packaging
Reel
Number of Strands
26
Ampacity at Maximum Temperature
10 A
Grounding Conductor Insulation Material
PVC

Dimensions

Wire Size
16 AWG
Length
25 ft
Outside Dia.
0.33 in
Conductor Size
16 AWG
Overall Length
25 ft
Nominal Outside Dia.
0.33 in
Nominal Outside Diameter
0.33 in
Wire Rope Length
25 ft

Description

Portable Cord

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.