Portable Cord, SOOW, 10 C, Black, Thermoset, Stranded, 600 V, Outdoor, 10 ft
Mfr # 09810
Zoro # G515699741
product price:Â $52.19
/eaKey Features
Trade Designation
SOOW
Number of Conductors
10
Conductor Design
Stranded
Jacket Material
Thermoset
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09810
Zoro #
G515699741
UPC #
-
Country of Origin
United States
Dimensions
Length
10 ft
Overall Length
10 ft
Nominal Outside Diameter
0.6 in
Conductor Size
18 AWG
Details
Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
10
Conductor Design
Stranded
Jacket Material
Thermoset
Jacket Color
Black
Location
Outdoor
Voltage
600 V
Conductor Material
Copper
Standards
CSA, MSHA, UL Listed
Conductor Insulation Color
Black, Blue, Green, Green/Black, Orange, Orange/Black, Red, Red/Black, White, White/Black
Number of Ground Conductors
0
Special Features
Oil Resistant
Number of Strands
16
Ampacity at Maximum Temperature
3.5 A
Temperature Rating - Maximum Dry
194 Degrees F
Temperature Rating - Maximum Wet
194 Degrees F
Packaging
Coil
Conductor Insulation Material
EPDM
Grounding Conductor Insulation Material
EPDM
Description
Portable Cord, Number of Conductors 10, Trade Designation SOOW, Jacket Material Thermoset, Jacket Color Black, Voltage 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.