Portable Cord, STOW, 16 AWG, 4 C, Yellow, PVC, Stranded, 600V, Indoor/Outdoor, 25 ft

  • Mfr # 86964.05-25
  • Zoro # G312923568
product price: 
$
44.79
/ea

Key Features

Trade Designation
STOW
Wire Size
16 AWG
Conductor Design
Stranded
Jacket Material
PVC
Location
Indoor/Outdoor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
86964.05-25
Zoro #
G312923568
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
16 AWG
Length
25 ft
Overall Length
25 ft
Nominal Outside Dia.
0.43 in
Outside Dia.
0.43 in
Conductor Size
16 AWG
Nominal Outside Diameter
0.43 in
Wire Rope Length
25 ft

Details

Item
Portable Cord
Trade Designation
STOW
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Yellow
Location
Indoor/Outdoor
Voltage
600 V
Conductor Material
Copper
Standards
CSA C22.2 No.49, RoHS, UL 62
Temp. Rating
-40 Degrees to 194 Degrees F
Wire Color
Black, Green, Red, White
Gauge/Conductor
16/4
Special Features
Ozone Resistant, Acid Resistant, Alkalis Resistant, Oil Resistant, Water Resistant, UV Resistant, Weather Resistant
Maximum Operating Temperature
194 Degrees F
Minimum Operating Temperature
-40 Degrees F
Conductor Insulation Color
Black, Green, Red, White
Number of Strands
26
Temperature Rating - Maximum Wet
194 Degrees F
Packaging
Reel
Temperature Rating - Maximum Dry
194 Degrees F
Number of Ground Conductors
0
Operating Temperature - Minimum
-40 Degrees F
Ampacity at Maximum Temperature
8 A
Conductor Insulation Material
PVC
Grounding Conductor Insulation Material
PVC

Description

Portable Cord

Ratings & reviews