Shop CAROL

Portable Cord, SOOW, 16 AWG, 2 C, Black, Thermoset, Stranded, 600 V, Outdoor, 10 ft

  • Mfr # 02722
  • Zoro # G715699756

product price: 
$
15.19
/ea

Key Features

Trade Designation
SOOW
Wire Size
16 AWG
Conductor Design
Stranded
Jacket Material
Thermoset
Jacket Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
02722
Zoro #
G715699756
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
16 AWG
Length
10 ft
Overall Length
10 ft
Conductor Size
16 AWG
Nominal Outside Diameter
0.37 in
Wire Rope Length
10 ft

Details

Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
Thermoset
Jacket Color
Black
Location
Outdoor
Voltage
600 V
Conductor Material
Copper
Standards
CSA, MSHA, UL Listed
Special Features
Oil Resistant
Temperature Rating - Maximum Dry
194 Degrees F
Ampacity at Maximum Temperature
13 A
Packaging
Coil
Number of Ground Conductors
0
Conductor Insulation Color
Black, White
Conductor Insulation Material
EPDM
Temperature Rating - Maximum Wet
194 Degrees F
Number of Strands
26
Grounding Conductor Insulation Material
EPDM

Description

Portable Cord, Number of Conductors 2, Trade Designation SOOW, Jacket Material Thermoset, Jacket Color Black, Voltage 600 V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.