Portable Cord, SOOW, 16 AWG, 24 C, Black, EPDM Rubber, Stranded, 600V, Indoor/Outdoor

  • Mfr # 09624.99.01

  • Zoro # G2584395


product price:  $11.99
/ea

Key Features

Trade Designation
SOOW
Wire Size
16 AWG
Conductor Design
Stranded
Jacket Material
EPDM Rubber
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
09624.99.01
Zoro #
G2584395
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
16 AWG
Length
Order by the Foot
Nominal Outside Dia.
0.92 in
Conductor Size
16 AWG
Outside Dia.
0.92 in
Overall Length
1 ft
Nominal Outside Diameter
0.92 in

Details

Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
24
Conductor Design
Stranded
Jacket Material
EPDM Rubber
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
CSA Flexible Cord, MSHA Approved, RoHS Compliant, UL Flexible Cord
Max. Amps
4.5
Features
Extra Flexible Stranding, Abrasion Resistant, Resist Oils and Solvents, Water, Flame and Ozone Resistant
Wire Color
(2) Black, (2) Red, (2) White, Black/Red, Black/White, Blue, Blue/Black, Blue/Red, Blue/White, Green, Green/Black, Green/White, Orange, Orange/Black, Orange/Green, Orange/Red, Red/Black, Red/Green, Red/White, White/Black, White/Red
Temp. Rating
-40 to 194°F
Special Features
Abrasion Resistant, Flame Resistant, Ozone Resistant, Oil Resistant, Solvent Resistant, Water Resistant
Gauge/Conductor
16/24
Operating Temperature - Minimum
-40 Degrees F
Number of Ground Conductors
0
Temperature Rating - Maximum Wet
194 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F
Packaging
Reel
Grounding Conductor Insulation Material
EPDM
Number of Strands
26
Conductor Insulation Material
EPDM
Conductor Insulation Color
Black, Red, White, Black/Red, Black/White, Blue, Blue/Black, Blue/Red, Blue/White, Green, Green/Black, Green/White, Orange, Orange/Black, Orange/Green, Orange/Red, Red/Black, Red/Green, Red/White, White/Black, White/Red

Description

Portable Cord, Number of Conductors 24, Wire Size 16 AWG, Trade Designation SOOW, Jacket Material EPDM, Wire Color (2) Black, (2) Red, (2) White, Black/Red, Black/White, Blue, Blue/Black, Blue/Red, Blue/White, Green, Green/Black, Green/White, Orange, Orange/Black, Orange/Green, Orange/Red, Red/Black, Red/Green, Red/White, White/Black, White/Red, Jacket Color Black, Length Order by the Foot, Voltage 600 V, Nominal Outside Dia. 0.92 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.