Portable Cord, SOOW, 18 AWG, 3 C, Black, Rubber, Stranded, 600V, Indoor/Outdoor, 50 ft
Mfr # 02769
Zoro # G7879024
product price:Â $57.89
/eaKey Features
Trade Designation
SOOW
Wire Size
18 AWG
Conductor Design
Stranded
Jacket Material
Rubber
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
02769
Zoro #
G7879024
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
18 AWG
Length
50 ft
Nominal Outside Dia.
0.36 in
Conductor Size
18 AWG
Overall Length
50 ft
Outside Dia.
0.36 in
Nominal Outside Diameter
0.36 in
Description
Portable Cord, Number of Conductors 3, Wire Size 18 AWG, Trade Designation SOOW, Jacket Material Rubber, Wire Color Black, Green, White, Jacket Color Black, Length 50 ft, Voltage 600 V, Nominal Outside Dia. 0.36 in
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.