Portable Cord, SOOW, 18 AWG, 5 C, Black, Thermoset, Stranded, 600 V, Outdoor, 10 ft

  • Mfr # 09805

  • Zoro # G915699778


product price:  $28.89
/ea

Key Features

Trade Designation
SOOW
Wire Size
18 AWG
Conductor Design
Stranded
Jacket Material
Thermoset
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09805
Zoro #
G915699778
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
18 AWG
Length
10 ft
Overall Length
10 ft
Nominal Outside Diameter
0.47 in
Conductor Size
18 AWG

Details

Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
5
Conductor Design
Stranded
Jacket Material
Thermoset
Jacket Color
Black
Location
Outdoor
Voltage
600 V
Conductor Material
Copper
Standards
CSA, MSHA, UL Listed
Conductor Insulation Material
EPDM
Ampacity at Maximum Temperature
5.6 A
Number of Strands
16
Number of Ground Conductors
0
Conductor Insulation Color
Black, Green, Orange, Red, White
Special Features
Oil Resistant
Grounding Conductor Insulation Material
EPDM
Temperature Rating - Maximum Dry
194 Degrees F
Temperature Rating - Maximum Wet
194 Degrees F
Packaging
Coil

Description

Portable Cord, Number of Conductors 5, Trade Designation SOOW, Jacket Material Thermoset, Jacket Color Black, Voltage 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.