Portable Cord, SOOW, 2 AWG, 4 C, Black, CPE, Stranded, 600 V, Outdoor, 10 ft

  • Mfr # 16094

  • Zoro # G315699781


product price:  $494.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SOOW
Wire Size
2 AWG
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
CPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16094
Zoro #
G315699781
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
2 AWG
Length
10 ft
Nominal Outside Diameter
1.27 in
Conductor Size
2 AWG
Overall Length
10 ft

Details

Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
CPE
Jacket Color
Black
Location
Outdoor
Voltage
600 V
Conductor Material
Copper
Standards
CSA, MSHA, UL Listed
Number of Strands
133
Temperature Rating - Maximum Wet
194 Degrees F
Special Features
Oil Resistant
Conductor Insulation Color
Black, Green, Red, White
Temperature Rating - Maximum Dry
194 Degrees F
Number of Ground Conductors
0
Ampacity at Maximum Temperature
64 A
Grounding Conductor Insulation Material
EPDM
Packaging
Reel
Conductor Insulation Material
EPDM

Description

Portable Cord, Number of Conductors 4, Trade Designation SOOW, Jacket Material CPE, Jacket Color Black, Voltage 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.