Portable Cord, SOOW, 8 AWG, 5 C, Black, Thermoset, Stranded, 600 V, Outdoor, 10 ft

  • Mfr # 16065

  • Zoro # G115699776


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SOOW
Wire Size
8 AWG
Number of Conductors
5
Conductor Design
Stranded
Jacket Material
Thermoset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16065
Zoro #
G115699776
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
8 AWG
Length
10 ft
Nominal Outside Diameter
0.9 in
Overall Length
10 ft
Conductor Size
8 AWG

Details

Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
5
Conductor Design
Stranded
Jacket Material
Thermoset
Jacket Color
Black
Location
Outdoor
Voltage
600 V
Conductor Material
Copper
Standards
CSA, MSHA, UL Listed
Conductor Insulation Color
Black, Green, Orange, Red, White
Number of Strands
133
Number of Ground Conductors
0
Packaging
Reel
Ampacity at Maximum Temperature
28 A
Special Features
Oil Resistant
Conductor Insulation Material
EPDM
Grounding Conductor Insulation Material
EPDM
Temperature Rating - Maximum Dry
194 Degrees F
Temperature Rating - Maximum Wet
194 Degrees F

Description

Portable Cord, Number of Conductors 5, Trade Designation SOOW, Jacket Material Thermoset, Jacket Color Black, Voltage 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.