Portable Cord, STOW, 16 AWG, 4 C, Yellow, PVC, Stranded, 600V, Indoor/Outdoor, 100 ft

  • Mfr # 86964.05-100
  • Zoro # G912923951
product price: 
$
143.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
STOW
Wire Size
16 AWG
Conductor Design
Stranded
Jacket Material
PVC
Location
Indoor/Outdoor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
86964.05-100
Zoro #
G912923951
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
16 AWG
Length
100 ft
Outside Dia.
0.43 in
Overall Length
100 ft
Conductor Size
16 AWG
Nominal Outside Dia.
0.43 in
Nominal Outside Diameter
0.43 in
Wire Rope Length
100 ft

Details

Item
Portable Cord
Trade Designation
STOW
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Yellow
Location
Indoor/Outdoor
Voltage
600 V
Conductor Material
Copper
Standards
CSA C22.2 No.49, RoHS, UL 62
Temp. Rating
-40 Degrees to 194 Degrees F
Wire Color
Black, Green, Red, White
Special Features
Ozone Resistant, Acid Resistant, Alkalis Resistant, Oil Resistant, Water Resistant, UV Resistant, Weather Resistant
Gauge/Conductor
16/4
Maximum Operating Temperature
194 Degrees F
Minimum Operating Temperature
-40 Degrees F
Grounding Conductor Insulation Material
PVC
Number of Ground Conductors
0
Temperature Rating - Maximum Wet
194 Degrees F
Ampacity at Maximum Temperature
8 A
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Color
Black, Green, Red, White
Number of Strands
26
Operating Temperature - Minimum
-40 Degrees F
Packaging
Reel
Conductor Insulation Material
PVC

Description

Portable Cord

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.