Portable Cord, W, 2 AWG, 4 C, Black, Rubber Blend, Stranded, 2000V, 25 ft

  • Mfr # 81394.99.01-25

  • Zoro # G312655780


product price: $1,336.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
W
Wire Size
2 AWG
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
Rubber Blend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81394.99.01-25
Zoro #
G312655780
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
2 AWG
Length
25 ft
Conductor Size
2/0 AWG
Nominal Outside Dia.
0.44 in
Overall Length
25 ft
Outside Dia.
0.44 in
Nominal Outside Diameter
0.44 in

Details

Item
Portable Cord
Trade Designation
W
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
Rubber Blend
Jacket Color
Black
Voltage
2000V
Conductor Material
Copper
Standards
CSA Approved, MSHA Approved, RoHS Compliant, UL Listed
Wire Color
Black, Green, Red, White
Temp. Rating
-40 Degrees to 194 Degrees F
Gauge/Conductor
2/4
Special Features
Impact Resistant, Indent-Printed, UV Resistant, Withstands Exposure to Acids, Withstands Exposure to Alkalis, Withstands Exposure to Heat, Withstands Exposure to Moisture, Withstands Exposure to Chemicals, Withstands Exposure to Oil, Withstands Severe Environmental Conditions
Maximum Operating Temperature
194 Degrees F
Minimum Operating Temperature
-40 Degrees F
Number of Strands
259
Temperature Rating - Maximum Dry
194 Degrees F
Packaging
Reel
Conductor Insulation Material
EPDM
Operating Temperature - Minimum
-40 Degrees F
Conductor Insulation Color
Black, Green, Red, White
Temperature Rating - Maximum Wet
194 Degrees F
Grounding Conductor Insulation Material
EPDM
Number of Ground Conductors
0

Description

Portable Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.