Shop MAGNETICISMMAGNETISMO
See all product information
Create Account
Portable Cord, 8 AWG, 2 C, 50 ft
- Mfr # MA3452153
- Zoro # G012313713
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Wire Size
8 AWG
Number of Conductors
2
Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MA3452153
- Zoro #
- G012313713
- UPC #
- 780257484722
- Country of Origin
- China
- Item
- Portable Cord
- Number of Conductors
- 2
Dimensions
- Wire Size
- 8 AWG
- Length
- 50 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.