Portable Cord, W, 3 AWG, 4 C, Black, Rubber Blend, Stranded, 2000V, 50 ft

  • Mfr # 81404.99.01-50

  • Zoro # G712655779


product price: $2,775.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Trade Designation
W
Wire Size
3 AWG
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
Rubber Blend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81404.99.01-50
Zoro #
G712655779
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
3 AWG
Length
50 ft
Conductor Size
3 AWG
Nominal Outside Dia.
0.48 in
Outside Dia.
0.48 in
Overall Length
50 ft
Nominal Outside Diameter
0.48 in

Details

Item
Portable Cord
Trade Designation
W
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
Rubber Blend
Jacket Color
Black
Voltage
2000V
Conductor Material
Copper
Standards
CSA Approved, MSHA Approved, RoHS Compliant, UL Listed
Wire Color
Black, Green, Red, White
Temp. Rating
-40 Degrees to 194 Degrees F
Gauge/Conductor
3/4
Special Features
Impact Resistant, Indent-Printed, UV Resistant, Withstands Exposure to Acids, Withstands Exposure to Alkalis, Withstands Exposure to Heat, Withstands Exposure to Moisture, Withstands Exposure to Chemicals, Withstands Exposure to Oil, Withstands Severe Environmental Conditions
Maximum Operating Temperature
194 Degrees F
Minimum Operating Temperature
-40 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Packaging
Reel
Number of Ground Conductors
0
Number of Strands
259
Conductor Insulation Color
Black, Green, Red, White
Grounding Conductor Insulation Material
EPDM
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Material
EPDM

Description

Portable Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.