Portable Cord, W, 4 AWG, 4 C, Black, Rubber Blend, Stranded, 2000V, 50 ft

  • Mfr # 81414.99.01-50

  • Zoro # G712655786


product price: $3,521.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Trade Designation
W
Wire Size
4 AWG
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
Rubber Blend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81414.99.01-50
Zoro #
G712655786
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
4 AWG
Length
50 ft
Conductor Size
4/0 AWG
Nominal Outside Dia.
0.56 in
Outside Dia.
0.56 in
Overall Length
50 ft
Nominal Outside Diameter
0.56 in

Details

Item
Portable Cord
Trade Designation
W
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
Rubber Blend
Jacket Color
Black
Voltage
2000V
Conductor Material
Copper
Standards
CSA Approved, MSHA Approved, RoHS Compliant, UL Listed
Temp. Rating
-40 Degrees to 194 Degrees F
Wire Color
Black, Green, Red, White
Maximum Operating Temperature
194 Degrees F
Special Features
Impact Resistant, Indent-Printed, UV Resistant, Withstands Exposure to Acids, Withstands Exposure to Alkalis, Withstands Exposure to Heat, Withstands Exposure to Moisture, Withstands Exposure to Chemicals, Withstands Exposure to Oil, Withstands Severe Environmental Conditions
Gauge/Conductor
4/4
Minimum Operating Temperature
-40 Degrees F
Grounding Conductor Insulation Material
EPDM
Packaging
Reel
Number of Strands
259
Operating Temperature - Minimum
-40 Degrees F
Conductor Insulation Color
Black, Green, Red, White
Temperature Rating - Maximum Dry
194 Degrees F
Temperature Rating - Maximum Wet
194 Degrees F
Number of Ground Conductors
0
Conductor Insulation Material
EPDM

Description

Portable Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.