This item is Discontinued.

Carol Pwr Supply Repl. Cord, SJT, 14/3, 8 ft., Blk 01950.70.01

Pwr Supply Repl. Cord, SJT, 14/3, 8 ft., Blk (Discontinued)

  • Mfr # 01950.70.01
  • Zoro # G4147987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01950.70.01
Zoro #
G4147987
UPC #
079407818198
Country of Origin
United States

Dimensions

Cord Length
8 ft.

Details

Item
Pwr Supply Repl. Cord,SJT,14/3,8 ft.,Blk
Max. Amps
15A
Gauge/Conductor
14/3
Voltage
125V
Jacket Color
Black
NEC Cord Designation
SJT
NEMA Plug Configuration
5-15p

Description

Pwr Supply Repl. Cord,SJT,14/3,8 ft.,Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.