SJEOOW, Portable Cord, 18 AWG, Indoor, Black, Thermoplastic Elastomer, 250 ft
Mfr # 89003.35.01
Zoro # G3555881
product price:Â $166.78
/ea
Free Shipping & Returns
Key Features
Trade Designation
SJEOOW
Wire Size
18 AWG
Conductor Design
Stranded
Jacket Material
Thermoplastic Elastomer
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
89003.35.01
Zoro #
G3555881
UPC #
079407116232
Country of Origin
United States
Dimensions
Wire Size
18 AWG
Length
250 ft
Overall Length
250 ft
Conductor Size
18 AWG
Details
Item
Portable Cord
Trade Designation
SJEOOW
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
Thermoplastic Elastomer
Jacket Color
Black
Location
Indoor
Voltage
300V
Conductor Material
Copper
Standards
UL, CSA Listed
Number of Strands
16
Ampacity at Maximum Temperature
10 A
Conductor Insulation Material
TPR
Number of Ground Conductors
0
Series
Carol Ultra Flex
Packaging
Reel
Conductor Insulation Color
Black, Green, White
Description
Portable Cord, Number of Conductors 3, Trade Designation SOOW, Jacket Color Black, Voltage 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.