Shop CAROL
See all product information
Create Account
SJEOOW, Portable Cord, 18 AWG, Indoor, Stranded, Black, Thermoplastic Elastomer, 1000 ft
- Mfr # 89002.41.01
- Zoro # G3555863
product price:Â
$
509.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SJEOOW
Wire Size
18 AWG
Conductor Design
Stranded
Jacket Material
Thermoplastic Elastomer
Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 89002.41.01
- Zoro #
- G3555863
- UPC #
- 079407014439
- Country of Origin
- United States
- Item
- Portable Cord
- Trade Designation
- SJEOOW
- Number of Conductors
- 2
- Conductor Design
- Stranded
- Jacket Material
- Thermoplastic Elastomer
- Jacket Color
- Black
- Location
- Indoor
- Voltage
- 300V
- Conductor Material
- Copper
- Standards
- UL, CSA Listed
Dimensions
- Wire Size
- 18 AWG
- Length
- 1000 ft
Description
CoRd,18/2 SJEOOW 105C Blk 1000RL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.