SJOOW, Portable Cord, 10 AWG, Indoor/Outdoor, Stranded, Black, Carolprene, 1000 ft
Mfr # 01383.41.01
Zoro # G3554043
product price:Â $2,405.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Trade Designation
SJOOW
Wire Size
10 AWG
Conductor Design
Stranded
Jacket Material
Carolprene
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01383.41.01
Zoro #
G3554043
UPC #
079407412105
Country of Origin
United States
Dimensions
Wire Size
10 AWG
Length
1000 ft
Details
Item
Portable Cord
Trade Designation
SJOOW
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
Carolprene
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
300V
Conductor Material
Copper
Standards
UL, CSA Listed
Description
Cord,10/3 SJOOW 300V-Black-1000 RL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.