SOOW, Portable Cord, 8 AWG, Stranded, Black, Carolprene, 250 ft
Mfr # 98267.35.01
Zoro # G3556277
product price: $1,616.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Trade Designation
SOOW
Wire Size
8 AWG
Conductor Design
Stranded
Jacket Material
Carolprene
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98267.35.01
Zoro #
G3556277
UPC #
079407908325
Country of Origin
United States
Dimensions
Wire Size
8 AWG
Length
250 ft
Details
Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
5
Conductor Design
Stranded
Jacket Material
Carolprene
Jacket Color
Black
Voltage
600V
Conductor Material
Copper
Standards
MSHA Approved, RoHS Compliant
Location
Indoor/Outdoor
Description
Cord,8/5 SOOW 600V-BLK-250 RL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.