SVO, Multi-Conductor Cable, 18 AWG, Stranded, Black, Carolprene, 1000 ft
Mfr # 13002.41.01
Zoro # G3555209
product price: $560.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Key Features
Trade Designation
SVO
Wire Size
18 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
Carolprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13002.41.01
Zoro #
G3555209
UPC #
079407150694
Country of Origin
United States
Dimensions
Wire Size
18 AWG
Length
1000 ft
Details
Item
Multi-Conductor Cable
Trade Designation
SVO
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
Carolprene
Jacket Color
Black
Voltage
300V
Conductor Material
Copper
Standards
UL, CSA Listed
Description
Cord,18/2 SVO 300V-Blk- 1000 RL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.