Zoro Homepage

Tray Cable, Gray Jacket, 1000 ft. L

  • Mfr # C0444A.41.10

  • Zoro # G5070331


product price: $1,077.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Number of Strands
16
Conductor Gauge
18 AWG
Fire Rating
Commercial
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0444A.41.10
Zoro #
G5070331
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Outside Diameter
0.2 in
Nominal Outside Dia.
0.245 in
Length
1000 ft.
Spool Length
1,000 ft
Conductor Size
18 AWG
Conductor Size - Data Cable
18 AWG

Details

Item
Power Limited and Communication Cable
Number of Strands
16
Conductor Gauge
18 AWG
Fire Rating
Commercial
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
4
Solid/Stranded
Stranded
Maximum Voltage Rating
300 V
NEC Article and Type
725 PLTC
Standards
CE 2006/95/EC, UL 70,000 BTU Vertical Tray Flame Test, NEC Article 725, NEC/CEC Type CMG, RoHS Compliant
Application - Communication Cable
Alarm Systems, Audio Systems, Control Systems
Fire Rating - Data Cable
Commercial
Total Number of Conductors - Data Cable
4 (0 Pair)
Temp. Range
-4 Degrees to 221 Degrees F
NEC Article
725, 800
Jacket Material - Wire and Cable
PVC
Suggested Voltage Rating - Data Cable
300 V
Cable Sub-Category
Fire Alarm/Life Safety/Security
Item - Data Cable
Communication Cable
Package Type - Data Cable
Reel in a Box
Shielded / Unshielded
Unshielded
Solid / Stranded
Stranded
Shielded
Unshielded
Plenum / Riser Rated
Riser Rated
Insulation Material
PVC
Application
Control Systems, Alarm Systems, Computer Systems, Communications, Audio Systems
Package Type
Reel in a Box
Number of Pairs
0
Minimum Operating Temperature
-4 Degrees F
Product Type
Communication Cable
Maximum Operating Temperature
221 Degrees F
Power Limited
Power Limited

Description

Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Commercial, Number of Strands 16, Conductor Gauge 18 AWG, Insulation Material PVC, Jacket Color Gray, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Control Systems, Alarm Systems, Computer Systems, Communications, Audio Systems, Maximum Voltage Rating 300 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.