Zoro Homepage

Tray Cable, Shielded, 18/4, 1000 Ft.

  • Mfr # C0560A.41.10

  • Zoro # G5586813


product price: $1,312.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Number of Strands
30
Conductor Gauge
18 AWG
Fire Rating
Commercial
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0560A.41.10
Zoro #
G5586813
UPC #
079407052394
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Outside Diameter
0.3 in
Length
1000 ft.
Conductor Size
18 AWG
Conductor Size - Data Cable
18 AWG
Spool Length
1,000 ft
Nominal Outside Dia.
0.314 in

Details

Item
Power Limited Cable
Number of Strands
30
Conductor Gauge
18 AWG
Fire Rating
Commercial
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
4
Solid/Stranded
Stranded
Shielding Material
Foil
Maximum Voltage Rating
300 V
NEC Article and Type
725 PLTC
Standards
CSA CMG, UL 70,000 BTU Vertical Tray Flame Test, CSA CMG Flame Test, RoHS Compliant, UL PTLC Listing, UL Style 2464
Item - Data Cable
Power Limited Cable
Cable Sub-Category
Multi-Paired
Shielded
Shielded
Insulation Material
PVC
Jacket Material - Wire and Cable
PVC
Fire Rating - Data Cable
Commercial
Application - Communication Cable
Alarm Systems, Audio Systems, Computer Systems, Control Systems
NEC Article
725
Application
Alarm Systems, Computer Systems, Audio Systems, Control Systems, Communications
Suggested Voltage Rating - Data Cable
300 V
Package Type - Data Cable
Reel in a Box
Temp. Range
-4 Degrees to 221 Degrees F
Total Number of Conductors - Data Cable
4 (2 Pair)
Shielded / Unshielded
Shielded
Solid / Stranded
Stranded
Package Type
Reel in a Box
Maximum Operating Temperature
221 Degrees F
Minimum Operating Temperature
-4 Degrees F
Number of Pairs
2
Product Type
Communication Cable
Power Limited
Power Limited

Description

Power Limited Cable, Cable Length 1,000 ft, Fire Rating Commercial, Number of Strands 30, Conductor Gauge 18 AWG, Insulation Material PVC, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Foil, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.3 in, Package Type Reel in a Box, Application Alarm Systems, Computer Systems, Audio Systems, Control Systems, Communications, Maximum Voltage Rating 300 V, NEC Article and Type 725 PLTC, Number of Pairs 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.