Shop CAROLINA COTTAGE
Create Account
CF4234NMANTBK Edvin Console; Natural & Black - 9.5 x 42 x 34.25 in.
- Mfr # CF4234NMANTBK
- Zoro # G503849813
product price:Â
$
304.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF4234NMANTBK
- Zoro #
- G503849813
- UPC #
- 757973603034
- Country of Origin
- China
Description
Perfect for a large or small spaces great for the entry way or behind the couch., The Edvin Console boasts a slim cubby to stash mail, keys, gloves or whatever else you want to keep handy.
Features- Beautiful Rich Chestnut finished Top and Bottom Self
- Powder coated textured black frame
- Easy to clean durable finish
- Solid mango wood top and bottom shelf
- Color: Beige
- Material Type: Wood
- Shape: Rectangular
- Style: Industrial,Rustic,Southwestern
- Frame Material: Features:
- Solid Wood Finish:
- Natural - Black Assembly Required:
- Yes Shelf Size:
- 42" W x 9" D
- Dimension: 9.5" W x 42" L x 34.25" H
- Weight: 36 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.