SafetyToeSlipOnShoe, Men's, 14, Brn, PR

  • Mfr # CA2322
  • Zoro # G124301875
product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Manufacturer-Suggested Sole Slip Rating
Best
Upper Material
Leather
Chain Saw Cut-Resistant
No
Color
Brown
Waterproof
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA2322
Zoro #
G124301875
UPC #
726363770441
Country of Origin
Cambodia

Dimensions

Width
EE
Size
14

Details

Manufacturer-Suggested Sole Slip Rating
Best
Upper Material
Leather
Chain Saw Cut-Resistant
No
Color
Brown
Waterproof
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Gender
Men's
Toe Type
Safety-Toe
Heel Definition
Flat Heel
Shank Material
Composite
Outsole Material
Rubber
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Insulated
No
Toe Cap Material
Composite
Liner Material
Foam
Slip-Resistance Value - SATRA Forefoot - Dry
0.99
Liner Technology
Moisture Wicking
All-Leather Upper
Yes
Construction
Cemented
Style Number
CA2322
Item
Safety Toe Slip On Shoe
Closure
Slip On
Includes Metatarsal Guard
No
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Heel - Dry
0.97
Slip-Resistance Value - SATRA Heel - Wet
0.92
Insole Material
Mesh
Metatarsal Guard
No
Midsole Material
EVA
Wire Color
Brown

Description

Safety Toe Slip On Shoe, Closure Slip On, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 14, Static Dissipative Yes, Style Number CA2322, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews