
Noted Personal Notebook, Medium/College Rule, Randomly Assorted Cover Color, 100 7 x 5 Sheets
Mfr # 35083
Zoro # G515960421
product price:Â $6.59
/ea
Sold in multiples of 2 for $13.18
Key Features
Cover Color
Melon, Periwinkle, Sage
Number of Sheets
100
Format
Medium/College Rule
Sheet Size
7 in x 5 in
Number of Sections
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
35083
Zoro #
G515960421
UPC #
79784350830
Country of Origin
Viet Nam
Dimensions
Sheet Size
7 in x 5 in
Height
7 in
Width
5-1/4 in
Sheet Ruling Size
9/32 in
Details
Cover Color
Melon, Periwinkle, Sage
Number of Sheets
100
Format
Medium/College Rule
Number of Sections
1
Number of Pockets
1
Perforation
Micro-Perforated
Binding Location
Side
Recycled Content
0%
Binding
Twin-Wire
Paper Color
White
Item
Notebook
Description
With paper so smooth it's practically swoon-worthy, the Noted Collection is a mini miracle for your cluttered desk. Featuring a business book format and a compact, portable design, the Noted Personal Notebook is the perfect carry along companion for meetings and a variety of other business activities. Both fashionable and functional, each book's beautifully shaded pastel poly cover provides the protection your work requires, and an interior storage pocket allows you to keep loose notes, tickets, business cards, receipts and other smaller incidentals handy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.