Zip-It Ideal Notebook, 1-Subject, Medium/College Rule, Random Cover Colors, (120) 8.5 x 6.8 Sheets

  • Mfr # 55025

  • Zoro # G923333152


product price:  $11.65
/ea

Key Features

Paper Color
White
Binding Location
Side
Sheet Size
8.5 in x 6.8 in
Recycled Content
0%
Number of Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55025
Zoro #
G923333152
UPC #
79784550254
Country of Origin
Viet Nam

Dimensions

Sheet Size
8.5 in x 6.8 in
Height
8-3/4 in
Sheet Ruling Size
9/32 in
Width
7 in

Details

Paper Color
White
Binding Location
Side
Recycled Content
0%
Number of Pockets
1
Format
Medium/College Rule
Number of Sheets
120
Cover Color
Black, Blue Berry, Coral
Perforation
Micro-Perforation
Cover Material
Chipboard
Number of Sections
1
Ruling Color
Gray
Binding
Twin-Wire
Item
Notebook

Description

Never forget your personal items when running from class to class or meeting to meeting! Featuring a clear-front, smooth-zip storage pocket, Carolina Pad Zip-It Ideal Notebooks can be your mini storage unit. Slightly smaller but far more versatile than the typical notebook, Ideal Notebooks deliver what you need at school or at work. Featuring a durable poly front cover, heavy-duty chipboard back cover and nylon-coated twin-wire binding, they're more than capable of withstanding heavy use while maintaining their good looks.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.