SafetyToeSlipOnShoe, Men's, 10, Brn, PR

  • Mfr # CA2322
  • Zoro # G524301833
product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Slip-Resistance Value - SATRA Heel - Wet
0.92
Ninety-Degree Heel
No
All-Leather Upper
Yes
Outsole Material
Rubber
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA2322
Zoro #
G524301833
UPC #
726363770496
Country of Origin
Cambodia

Dimensions

Size
10
Width
D

Details

Slip-Resistance Value - SATRA Heel - Wet
0.92
Item
Safety Toe Slip On Shoe
Ninety-Degree Heel
No
All-Leather Upper
Yes
Outsole Material
Rubber
Upper Material
Leather
Toe Cap Material
Composite
Style Number
CA2322
Construction
Cemented
Toe Type
Safety-Toe
Manufacturer-Suggested Sole Slip Rating
Best
Includes Metatarsal Guard
No
Metal Chip-Resisting Sole
No
Closure
Slip On
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Liner Material
Foam
Slip-Resistance Value - SATRA Forefoot - Dry
0.99
Slip-Resistance Value - SATRA Heel - Dry
0.97
Metatarsal Guard
No
Midsole Material
EVA
Gender
Men's
Insulated
No
Liner Technology
Moisture Wicking
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Waterproof
No
Color
Brown
Oil-Resisting Sole
Yes
Shank Material
Composite
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Insole Material
Mesh
Heel Definition
Flat Heel
Wire Color
Brown

Description

Safety Toe Slip On Shoe, Closure Slip On, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 10, Static Dissipative Yes, Style Number CA2322, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.