Shop CAROLINA
See all product information
Create Account
Hiker Shoe, Men's, 10 1/2, Brn, PR
- Mfr # CA2323
- Zoro # G424301926
product price:Â
$
149.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
All-Leather Upper
Yes
Liner Technology
Waterproof
Ninety-Degree Heel
No
Midsole Material
EVA
Liner Material
Mesh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CA2323
- Zoro #
- G424301926
- UPC #
- 726363780365
- Country of Origin
- Cambodia
Dimensions
- Width
- EE
- Size
- 10 1/2
Description
Hiker Shoe, Closure Lace Up, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 10 1/2, Static Dissipative Yes, Style Number CA2323, Toe Cap Material Rubber, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.