CA1520, Men's Composite Toe Oxford Shoe, Brown, 10, D, CA1520

  • Mfr # CA1520

  • Zoro # G8616876


product price: $160.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA1520
Series
CA1520
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1520
Zoro #
G8616876
UPC #
094729058114
Country of Origin
Viet Nam

Dimensions

Size
10
Footwear Width
D
Heel Height
3/4 in
Width
D
Size (PRINT)
10

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA1520
Series
CA1520
Waterproof
No
Upper Material Description
Leather
Predominant Footwear Color
Brown
ASTM Footwear Class
F2413-11 I/75 C/75
Electrical Hazard Rated
No
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Static Dissipative
Yes
Standards
ASTM F2413-18
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Non-Metallic
Insole System
Removable AG7
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.68
Metal Chip Resisting Sole
No
Chemical Resisting Sole
No
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Rubber
Midsole Material
EVA
Max. Heat Rating
300 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Dry
0.91
Non-Marking Sole
No
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Conductive
No
Ninety Degree Heel
No
Non Metallic Upper
No
Metatarsal Guard
No
Liner Material
Leather
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Shank Material
Non-Metallic
Insulated
No
Footwear Style
Oxford Shoe
Manufacturers Suggested Sole Slip Rating
Good
Upper Material
Leather
Resists
Oils
Safety Criteria
Composite Toe, Defined Heel, Good Slip-Resistance, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Non-Marking Upper
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Upper Color
Brown
Slip Resistant
Yes
Heat Resistant
No
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.29
All-Leather Upper
Yes
Style Family
Oxford Shoe
Slip-Resistance Value - Mark II - Wet
0.68
Slip-Resistance Value - Mark II - Dry
0.91
Maximum Heat Rating
300 Degrees F
Toe Cap Material
Composite
Heel Definition
Defined Heel
Insole Technology
AG7(TM), Removable
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number CA1520

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.