CA1520, Men's Composite Toe Oxford Shoe, Brown, 8, D, CA1520

  • Mfr # CA1520

  • Zoro # G8616833


product price: $160.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA1520
Series
CA1520
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1520
Zoro #
G8616833
UPC #
094729075722
Country of Origin
Viet Nam

Dimensions

Size
8
Footwear Width
D
Heel Height
3/4 in
Width
D
Size (PRINT)
8

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA1520
Series
CA1520
Waterproof
No
Completely Non Metallic
Yes
Upper Boot Material
All Leather
Shank Material
Non-Metallic
Liner Material
Leather
Non Metallic Upper
No
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Max. Heat Rating
300 Degrees F
Footwear Construction Type
Cemented
Wide Toe Cap
No
Non-Marking Sole
No
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Electrical Hazard Rated
No
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Footwear Shank Type
Non-Metallic
Standards
ASTM F2413-18
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Removable AG7
Upper Material Description
Leather
Puncture Resistant Insole
No
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.91
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Predominant Footwear Color
Brown
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
0.68
Insulated
No
Footwear Style
Oxford Shoe
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Static Dissipative
Yes
Footwear Sole Pattern
Textured
Resists
Oils
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Good Slip-Resistance, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Heat Resistant
No
Non-Marking Upper
No
Slip Resistant
Yes
Heel Style
Defined Heel
Metatarsal Guard Style
None
Upper Color
Brown
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Heel Definition
Defined Heel
Closure
Lace Up
Construction
Cemented
Toe Cap Material
Composite
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.68
Insole Technology
AG7(TM), Removable
Slip-Resistance Value - Mark II - Dry
0.91
Maximum Heat Rating
300 Degrees F
Style Family
Oxford Shoe
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Gender (PRINT)
Men's
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number CA1520

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.