CA4582, Men's 10 in Composite Toe Wellington Boot, Brown, 10 1/2, 2E, CA4582

  • Mfr # CA4582

  • Zoro # G8617901


product price: $209.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA4582
Series
CA4582
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA4582
Zoro #
G8617901
UPC #
094729071304
Country of Origin
Viet Nam

Dimensions

Size
10 1/2
Footwear Width
2E
Height
10 in
Heel Height
1/2 in
Width
EE
Overall Height
10 in
Size (PRINT)
10 1/2

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA4582
Series
CA4582
Waterproof
No
Footwear Closure Type
Pull On
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
Wellington Boot
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Textured
Insole System
Removable AG7
Footwear Shank Type
Non-Metallic
Liner Material
Mesh
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
0.56
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.89
Upper Boot Material
All Leather
Predominant Footwear Color
Brown
Completely Non Metallic
Yes
Chemical Resisting Sole
No
Upper Material Description
Leather
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Rubber
Max. Heat Rating
300 Degrees F
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Metal Chip Resisting Sole
No
Standards
ASTM F2413-11
Shank Material
Non-Metallic
Manufacturers Suggested Sole Slip Rating
Good
Oil Resisting Sole
Yes
Metatarsal Guard
Internal
Insulated
No
Conductive
No
Non Metallic Upper
No
Ninety Degree Heel
No
Outsole Material
Rubber
Static Dissipative
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Resists
Oils
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metatarsal Guard, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Slip Resistant
Yes
Heat Resistant
No
Heel Style
Defined Heel
Non-Marking Upper
No
Metatarsal Guard Style
Internal
Upper Color
Brown
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.89
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.56
Maximum Heat Rating
300 Degrees F
All-Leather Upper
Yes
Style Family
Wellington Boot
Closure
Pull On
Insole Technology
AG7(TM), Removable
Toe Cap Material
Composite
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
300 Degrees F
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
Internal
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.