Zoro Homepage

CA5520, Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 13, 2E, CA5520

  • Mfr # CA5520

  • Zoro # G8618522


product price: $179.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5520
Series
CA5520
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5520
Zoro #
G8618522
UPC #
094729063255
Country of Origin
Viet Nam

Dimensions

Size
13
Footwear Width
2E
Height
6 in
Heel Height
3/4 in
Width
EE
Size (PRINT)
13
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5520
Series
CA5520
Waterproof
Yes
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Liner Material
Mesh
Conductive
No
Wide Toe Cap
No
Footwear Style
6 in Work Boot
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Non Metallic Upper
No
Completely Non Metallic
No
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Removable Insole
Yes
Ninety Degree Heel
No
Chemical Resisting Sole
No
Shank Material
Non-Metallic
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
EVA
Standards
ASTM F2413-18
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
0.56
Mark II Slip Test Results- Dairy Tile Dry
0.91
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Good
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Footwear Shank Type
Non-Metallic
Footwear Sole Pattern
Textured
Non-Marking Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insole System
Nonremovable
Oil Resisting Sole
Yes
Max. Heat Rating
300 Degrees F
Predominant Footwear Color
Brown
Waterproof Type
Scubaliner
Resists
Oils
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Oil-Resistant Sole, Waterproof
Heel Style
Defined Heel
Upper Color
Brown
Slip Resistant
Yes
Metatarsal Guard Style
None
Non-Marking Upper
No
Heat Resistant
No
Slip-Resistance Value - Mark II - Dry
0.91
Construction
Cemented
Heel Definition
Defined Heel
Closure
Lace Up
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Wet
0.56
Slip-Resistance Value - Mark II - Oily/Wet
0.29
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Insole Technology
Non-Removable
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number CA5520

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.