Zoro Homepage

CA5520, Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 14, 2E, CA5520

  • Mfr # CA5520

  • Zoro # G8618531


product price: $179.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5520
Series
CA5520
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5520
Zoro #
G8618531
UPC #
094729064825
Country of Origin
Viet Nam

Dimensions

Size
14
Footwear Width
2E
Height
6 in
Heel Height
3/4 in
Width
EE
Overall Height
6 in
Size (PRINT)
14

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5520
Series
CA5520
Waterproof
Yes
Wide Toe Cap
No
Static Dissipative
No
Predominant Footwear Color
Brown
Insole System
Nonremovable
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Good
Footwear Sole Pattern
Textured
Metal Chip Resisting Sole
No
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Shank Material
Non-Metallic
Footwear Construction Type
Cemented
Upper Material Description
Leather
Footwear Closure Type
Lace Up
Waterproof Type
Scubaliner
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Upper Boot Material
All Leather
Conductive
No
Removable Insole
Yes
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Standards
ASTM F2413-18
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Footwear Shank Type
Non-Metallic
Max. Heat Rating
300 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
0.56
Chemical Resisting Sole
No
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Resists
Oils
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Oil-Resistant Sole, Waterproof
Heat Resistant
No
Non-Marking Upper
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Slip Resistant
Yes
Upper Color
Brown
Style Family
6-Inch Work Boot
Insole Technology
Non-Removable
Toe Cap Material
Composite
Construction
Cemented
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Wet
0.56
Heel Definition
Defined Heel
Maximum Heat Rating
300 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.91
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number CA5520

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.