Zoro Homepage

CA7522, Men's 8 in Composite Toe Logger Boot, Brown, 11 1/2, 2E, CA7522

  • Mfr # CA7522

  • Zoro # G8618994


product price: $255.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA7522
Series
CA7522
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA7522
Zoro #
G8618994
UPC #
094729073087
Country of Origin
China

Dimensions

Size
11 1/2
Footwear Width
2E
Height
8 in
Heel Height
1 in or Greater
Width
EE
Overall Height
8 in
Size (PRINT)
11 1/2

Details

Item
Logger Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA7522
Series
CA7522
Waterproof
Yes
Ninety Degree Heel
No
Footwear Style
Logger Boot
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Brown
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Removable Insole
Yes
Static Dissipative
No
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Metatarsal Guard
No
Footwear Shank Type
Steel
Puncture Resistant Insole
No
Chemical Resisting Sole
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Welted
Manufacturers Suggested Sole Slip Rating
Good
Insulated
No
For Outdoor Traction
Yes
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
300 Degrees F
Midsole Material
Leather
Insole System
Removable AG7
Completely Non Metallic
No
Waterproof Type
Scubaliner
Footwear Closure Type
Lace Up
Non-Marking Sole
No
Outsole Material
Rubber
Upper Material Description
Leather
Liner Material
Nylon
Wide Toe Cap
No
Footwear Sole Pattern
Lug
Shank Material
Steel
Oil Resisting Sole
No
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Waterproof
Metatarsal Guard Style
None
Non-Marking Upper
No
Heel Style
Defined Heel
Slip Resistant
No
Heat Resistant
No
Upper Color
Brown
Liner Technology
Tailbrelle(R)
Heel Definition
Defined Heel
Closure
Lace Up
Construction
Welted
All-Leather Upper
Yes
Insole Technology
AG7(TM), Removable
Maximum Heat Rating
300 Degrees F
Outsole Technology
Vibram(R)
Style Family
Logger Boot
Toe Cap Material
Composite
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
300 Degrees F
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
No
Outsole Technology (PRINT)
Vibram(R)
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number CA7522

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.