Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CA7921, Men's 8 in Composite Toe 8-Inch Work Boot, Brown, 12, EEE, CA7921

  • Mfr # CA7921

  • Zoro # G8619466


product price: $265.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA7921
Series
CA7921
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA7921
Zoro #
G8619466
UPC #
094729061794
Country of Origin
Viet Nam

Dimensions

Size
12
Footwear Width
EEE
Height
8 in
Heel Height
3/4 in
Width
EEE
Overall Height
8 in
Size (PRINT)
12

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA7921
Series
CA7921
Waterproof
Yes
Completely Non Metallic
No
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Conductive
No
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Leather
Outsole Material
Rubber
Insulated
Yes
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Non Metallic Upper
No
Footwear Style
8 in Work Boot
Footwear Sole Pattern
Lug
Metatarsal Guard
Internal
Liner Material
Nylon
Static Dissipative
No
Insole System
Removable AG7
Max. Heat Rating
300 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Insulation Weight
400 g
Midsole Material
Leather
Chemical Resisting Sole
No
Non-Marking Sole
No
Footwear Construction Type
Welted
Insulation Type
Thinsulate(R)
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
For Outdoor Traction
Yes
Oil Resisting Sole
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Not Rated
Waterproof Type
Scubaliner
Standards
ASTM F2413-18
Shank Material
Steel
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material
Leather
Safety Criteria
Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Waterproof
Heat Resistant
No
Non-Marking Upper
No
Metatarsal Guard Style
Internal
Heel Style
Defined Heel
Upper Color
Brown
Slip Resistant
No
Maximum Heat Rating
300 Degrees F
Construction
Welted
Closure
Lace Up
Liner Technology
Tailbrelle(R)
Toe Cap Material
Composite
Insulation Technology
Thinsulate(R)
Insole Technology
AG7(TM), Removable
Style Family
8-Inch Work Boot
All-Leather Upper
Yes
Heel Definition
Defined Heel
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Midsole Material (PRINT)
Leather
Liner Material (PRINT)
Nylon
Insulation Weight (PRINT)
400 g
Metatarsal Guard (PRINT)
Internal
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Ninety-Degree Heel
No
Oil-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Not Rated
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number CA7921

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.