Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CA7921, Men's 8 in Composite Toe 8-Inch Work Boot, Brown, 14, E, CA7921

  • Mfr # CA7921

  • Zoro # G8619371


product price: $265.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA7921
Series
CA7921
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA7921
Zoro #
G8619371
UPC #
094729064627
Country of Origin
Viet Nam

Dimensions

Size
14
Footwear Width
E
Height
8 in
Heel Height
3/4 in
Width
E
Overall Height
8 in
Size (PRINT)
14

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA7921
Series
CA7921
Waterproof
Yes
Shank Material
Steel
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Steel
Upper Material Description
Leather
Midsole Material
Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Nylon
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Electrical Hazard Rated
Yes
Footwear Style
8 in Work Boot
Waterproof Type
Scubaliner
Conductive
No
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Not Rated
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-18
Max. Heat Rating
300 Degrees F
Chemical Resisting Sole
No
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
For Outdoor Traction
Yes
Metatarsal Guard
Internal
Upper Boot Material
All Leather
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Welted
Insulation Type
Thinsulate(R)
Non Metallic Upper
No
Insole System
Removable AG7
Insulated
Yes
Static Dissipative
No
Oil Resisting Sole
No
Insulation Weight
400 g
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Puncture Resistant Insole
No
Upper Material
Leather
Safety Criteria
Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Waterproof
Upper Color
Brown
Non-Marking Upper
No
Slip Resistant
No
Heat Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
Internal
All-Leather Upper
Yes
Maximum Heat Rating
300 Degrees F
Construction
Welted
Closure
Lace Up
Insole Technology
AG7(TM), Removable
Liner Technology
Tailbrelle(R)
Toe Cap Material
Composite
Style Family
8-Inch Work Boot
Heel Definition
Defined Heel
Insulation Technology
Thinsulate(R)
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
300 Degrees F
Insulation Weight (PRINT)
400 g
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Leather
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Liner Material (PRINT)
Nylon
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Not Rated
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
No
Ninety-Degree Heel
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width E, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number CA7921

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.