Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CA7921, Men's 8 in Composite Toe 8-Inch Work Boot, Brown, 14, EEE, CA7921

  • Mfr # CA7921

  • Zoro # G8619484


product price: $265.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA7921
Series
CA7921
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA7921
Zoro #
G8619484
UPC #
094729064887
Country of Origin
Viet Nam

Dimensions

Size
14
Footwear Width
EEE
Height
8 in
Heel Height
3/4 in
Width
EEE
Size (PRINT)
14
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA7921
Series
CA7921
Waterproof
Yes
Metal Chip Resisting Sole
No
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Brown
Non Metallic Upper
No
Footwear Style
8 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Welted
Waterproof Type
Scubaliner
Max. Heat Rating
300 Degrees F
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-18
Footwear Closure Type
Lace Up
Oil Resisting Sole
No
Static Dissipative
No
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Electrical Hazard Rated
Yes
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Not Rated
Puncture Resistant Insole
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Removable Insole
Yes
Upper Boot Material
All Leather
Midsole Material
Leather
Insulation Weight
400 g
Metatarsal Guard
Internal
Chemical Resisting Sole
No
Insole System
Removable AG7
Footwear Sole Pattern
Lug
Outsole Material
Rubber
Insulation Type
Thinsulate(R)
Upper Material Description
Leather
For Outdoor Traction
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Upper Material
Leather
Safety Criteria
Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Waterproof
Slip Resistant
No
Upper Color
Brown
Heel Style
Defined Heel
Metatarsal Guard Style
Internal
Non-Marking Upper
No
Heat Resistant
No
Insulation Technology
Thinsulate(R)
Closure
Lace Up
Toe Cap Material
Composite
Maximum Heat Rating
300 Degrees F
All-Leather Upper
Yes
Style Family
8-Inch Work Boot
Construction
Welted
Liner Technology
Tailbrelle(R)
Insole Technology
AG7(TM), Removable
Heel Definition
Defined Heel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
Internal
Midsole Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Insulation Weight (PRINT)
400 g
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Not Rated
Puncture-Resistant Sole
No
Oil-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number CA7921

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.